Vinyl Warning Stripe and Check Tape in Black and Yellow

Part #B55302  |  Item #4779871  |  Manufacturer Part #55302

$101.80 per ROLL

Length:

18 yd

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High Performance Laminated Vinyl (B-950) tape is perfect for marking obstructions, low hanging objects, pillars, passageways, aisles and other hazardous areas or objects.
  • High gloss, durable vinyl with pressure-sensitive rubber-based adhesive withstands most common chemicals, solvents, oils and water
  • Encapsulated graphics are sealed beneath a protective layer of abrasion-resistant vinyl
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Designed to withstand tough indoor conditions

Specifications

Color Finish: Black/Yellow

Color Finish Category: Blacks

Length: 18 yd

Lettering: Warning

Material: Plastic

Material Type: Vinyl

Minimum Temperature: -40

OSHA Specifications: OSHA 1910.23

Product Type: Pipe Marker

Width: 2 in