DESCRIPTION

  • Adjustable temperature limits
  • Bright blue backlit display
  • Front loading battery door
  • Hardwire or battery powered
  • Offers 5-2 day programmable settings
  • Permanent memory stores your settings

Braeburn Systems Builder 1-Heat 1-Cool Digital Programmable Thermostat (Less Cover)

BRA2000NC

Color Finish

 

SPECIFICATIONS

AMP
3
Auto Switching Heat Cool
No
Battery Size
AA
Collection
Builder
Color Finish
White
Configuration
Heat Pump
Depth
1-3/25 in
Height
3-18/25 in
Maximum Temperature
90
Power Source
Battery, Electric, Hardwired
Programmability
Programmable
Stages
1H/1C
Touch Screen
No
Volts
24V
Width
4-3/4 in

Starting at
$42.84
EACH
  • QUANTITY