DESCRIPTION
- Auto or manual changeover
- Balance point control
- Hardwire or battery powered
- Includes quick reference instruction card
- Indoor or outdoor remote sensing
- Large 12 sq in touchscreen display with blue backlight
- Offers 7 day, 5-2 day or non-programmable settings
- Permanent memory stores your settings
- Programmable and circulating fan modes
- Residential or commercial modes
SPECIFICATIONS
- AMP
- 7
- Auto Switching Heat Cool
- Yes
- Battery Size
- AA
- Collection
- SpeedSet®
- Color Finish
- White
- Configuration
- Conventional, Heat Pump
- Depth
- 1-19/50 in
- Height
- 6-13/100 in
- Maximum Temperature
- 90
- Power Source
- Battery, Electric, Hardwired
- Programmability
- Programmable
- Stages
- 4H/2C
- Touch Screen
- Yes
- Volts
- 24V
- Width
- 4-13/100 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday