DESCRIPTION

  • Balance point control
  • Hardwire or battery powered
  • Humidification control
  • Includes quick reference instruction card
  • Indoor or outdoor remote sensing
  • Large 12 sq in touchscreen display with blue backlight
  • Offers 7 day, 5-2 day or non-programmable settings
  • Permanent memory stores your settings
  • Programmable and circulating fan modes
  • Residential or commercial modes

Braeburn Systems Deluxe 4H/2C Touchscreen Thermostat

BRA6400

Width:

SPECIFICATIONS

AMP
8
Battery Size
AA
Collection
Deluxe
Color Finish
White
Depth
1-19/50 in
Height
4-13/100 in
Maximum Temperature
90
Power Source
Battery, Hardwired
Programmability
Programmable
Stages
4H/2C
Volts
24V
Width
6-13/100 in

Starting at
$188.2
EACH
  • QUANTITY