Braeburn Systems

6 in. Zone Control Panel

Part #BRA140202  |  Manufacturer Part #140202

Height:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact 6" x 6" footprint
  • For use with conventional 4 or 5 wire thermostats
  • Quick connect wiring terminals
  • Fan purge into last calling zone for improved energy efficiency
  • Emergency heat switch

Specifications

AMP: 4

Brand Model Compatibility: PO/PC Dampers, SO/PC Dampers and SC/PO Dampers

Depth: 1-1/4 in

Height: 6 in

Maximum Temperature: 125

Stages: 2H/1C

Volts: 24V

Width: 6 in

Zones: 2