DESCRIPTION

  • Auto or manual changeover
  • Hardwire or battery powered
  • Includes quick reference instruction card
  • Indoor or outdoor remote sensing
  • Large 6-1/2 sq in touchscreen display with blue backlight
  • Offers 7 day, 5-2 day or non-programmable settings
  • Permanent memory stores your settings
  • Programmable and circulating fan modes
  • Residential or commercial modes

Braeburn Systems Premier 7-Day Programmable Thermostat

BRA5310

Stages:

SPECIFICATIONS

AMP
4
Battery Size
AA
Collection
Premier
Color Finish
White
Depth
1-19/100 in
Height
5-14/25 in
Maximum Temperature
90
Power Source
Battery
Programmability
Programmable
Stages
1H/1C
Volts
24V
Width
3-47/50 in

Starting at
$116.77
EACH
  • QUANTITY