DESCRIPTION

  • Adjustable temperature limits
  • Hardwire or battery powered
  • Includes quick reference instruction card
  • Large 3 sq in display with blue backlight
  • Offers 7 day, 5-2 day or non-programmable settings
  • Permanent memory stores your settings

Braeburn Systems Economy 7 Programmable Digital Thermostat

BRA2020

Stages:

1H/1C

SPECIFICATIONS

AMP
3
Auto Switching Heat Cool
No
Battery Size
AA
Collection
Economy
Color Finish
White
Depth
1-19/50 in
Height
3-7/10 in
Maximum Temperature
90
Power Source
Battery, Hardwired
Programmability
Programmable
Stages
1H/1C
Volts
24V
Width
5-4/25 in

Starting at
$45.9
EACH
  • QUANTITY