DESCRIPTION
- Adjustable temperature limits
- Hardwire or battery powered
- Includes quick reference instruction card
- Large 2 sq in display with blue backlight
- Non-programmable
- Permanent memory stores your settings
Braeburn Systems Builder Builder Non Programmable Thermostat
BRA1020NC
Stages:
1H/1CSPECIFICATIONS
- AMP
- 3
- Auto Switching Heat Cool
- No
- Battery Size
- AA
- Collection
- Builder
- Color Finish
- White
- Configuration
- Conventional, Heat Pump
- Depth
- 1-19/50 in
- Height
- 3-31/50 in
- Maximum Temperature
- 90
- Power Source
- Battery, Electric, Hardwired
- Programmability
- Non-programmable
- Stages
- 1H/1C
- Touch Screen
- No
- Volts
- 24V
- Width
- 4-18/25 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday