DESCRIPTION
- Dependable switch performance
- Hardwired
- Heavy duty heat anticipator
- Mercury free
- Plated terminals reduce corrosion
Braeburn Systems Builder Heat Only Mechanical Thermostat
BRA505
Stages:
Heat OnlySPECIFICATIONS
- AMP
- 1.2
- Auto Switching Heat Cool
- No
- Collection
- Builder
- Color Finish
- White
- Configuration
- Heat Pump
- Depth
- 1-1/4 in
- Height
- 4-3/5 in
- Maximum Temperature
- 90
- Power Source
- Electric, Hardwired
- Programmability
- Non-programmable
- Stages
- Heat Only
- Touch Screen
- No
- Volts
- 24V
- Width
- 3-13/100 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday