DESCRIPTION

  • Dependable switch performance
  • Hardwired
  • Heavy duty heat anticipator
  • Mercury free
  • Plated terminals reduce corrosion

Braeburn Systems Builder Mechanical Thermostats

BRA500

Color Finish

 

SPECIFICATIONS

AMP
1.2
Collection
Builder
Color Finish
White
Depth
1-1/4 in
Height
4-3/5 in
Maximum Temperature
90
Power Source
Hardwired
Programmability
Non-programmable
Stages
1H/1C
Volts
24V
Width
3-13/100 in

Starting at
$21.55
EACH
  • QUANTITY