DESCRIPTION

  • Adjustable temperature limits
  • Bright blue backlit display
  • Front loading battery door
  • Hardwire or battery powered
  • Non-programmable
  • Permanent memory stores your settings

Braeburn Systems Builder Non Programmable 1H/1C Digital Thermostat (Cover Not Included)

BRA1000NC

Width:

SPECIFICATIONS

AMP
3
Battery Size
AA
Collection
Builder
Color Finish
White
Depth
1-3/25 in
Height
3-18/25 in
Maximum Temperature
90
Power Source
Battery, Hardwired
Programmability
Non-programmable
Stages
1H/1C
Volts
24V
Width
4-3/4 in

Starting at
Call for Pricing
  • QUANTITY