DESCRIPTION

  • Auto or manual changeover
  • Hardwire or battery powered
  • Hydronic zone systems with 2 or 3 wire installation
  • Includes quick reference instruction card
  • Indoor or outdoor remote sensing
  • Large 4 sq in display with blue backlight
  • Non-programmable
  • Permanent memory stores your settings
  • Programmable and circulating fan modes

Braeburn Systems Premier Non-Programmable Thermostat

BRA320

Stages:

SPECIFICATIONS

AMP
3
Auto Switching Heat Cool
Yes
Battery Size
AA
Collection
Premier
Color Finish
White
Depth
1-21/50 in
Height
3-43/50 in
Maximum Temperature
90
Power Source
Battery, Hardwired
Programmability
Non-programmable
Stages
1H/1C
Volts
24V
Width
5-11/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$61.69
EACH
  • QUANTITY