DESCRIPTION

  • Adjustable temperature limits
  • Hardwire or battery powered
  • Includes quick reference instruction card
  • Large 2 sq in display with blue backlight
  • Offers 5-2 day programmable settings
  • Permanent memory stores your settings

Braeburn Systems Builder Programmable Thermostat

BRA2220NC

Stages:

SPECIFICATIONS

AMP
4
Auto Switching Heat Cool
No
Battery Size
AA
Collection
Builder
Color Finish
White
Configuration
Conventional, Heat Pump
Depth
1-19/50 in
Height
3-31/50 in
Maximum Temperature
90
Power Source
Battery, Electric, Hardwired
Programmability
Programmable
Stages
2H/1C
Touch Screen
No
Volts
24V
Width
4-18/25 in

Starting at
Call for Pricing
  • QUANTITY