DESCRIPTION

  • Slim contemporary design
  • Two-wire installation

Braeburn Systems Remote Indoor Sensor

BRA5390

Color Finish

 

SPECIFICATIONS

Color Finish
White
Depth
1 in
Height
2-63/100 in
Maximum Temperature
99
Width
2-63/100 in

Starting at
$21.65
EACH
  • QUANTITY