4H/2C Non-programmable Thermostat

You last purchased this on
 
Braeburn Systems

Deluxe Series 4H/2C Non-programmable Thermostat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Braeburn Systems

Deluxe Series 4H/2C Non-programmable Thermostat

  • Fast #
  • Part #BRA6300
  • Item #4140093
  • Manufacturer Part #6300
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Auxiliary fresh air terminal
  • Auxiliary heat fossil fuel option
  • Heat pump balance points
  • 12 Sq in display size
  • Bright blue backlight color
  • Requires Certification

Specifications

AMP:
7
Application:
Commercial, Residential
Auto Switching Heat:
Yes
Battery Size:
AA
Collection:
Deluxe Series
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Conventional, Heat Pump
Control Type:
Electronic
Depth:
1-19/50 in
Height:
6-13/100 in
Maximum Temperature:
90
Minimum Temperature:
45
Power Source:
Electric
Programmability:
Non-programmable
Stages:
4H/2C
Touch Screen -:
Yes
Volts:
24V
Width:
4-13/100 in