DESCRIPTION

  • Provides a common wire on 4-wire systems
  • Requires HVAC equipment for installation
  • Share-A-Wire™ module

Braeburn Systems BlueLink Smart Connect™ Thermostat Modular

BRA7340

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Braeburn® 7320 BlueLink® Smart Connect® Wi-Fi Thermostat
Collection
BlueLink Smart Connect™
Color Finish
White
Depth
1-1/4 in
Height
2-2/5 in
Power Source
AC
Volts
24V
Width
3-3/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$12.15
EACH
  • QUANTITY

DOCUMENTS