DESCRIPTION

  • Plenum mount
  • Powered by 24V

Braeburn Systems BlueLink® Wireless Remote Humidifier Sensor

BRA7330

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Braeburn® 7500 Universal Wireless Thermostat Kit
Collection
BlueLink®
Color Finish
White
Depth
2-1/5 in
Height
3-3/5 in
Smart Home Enabled
Yes
Volts
24V
Width
3-3/5 in
Wireless Communication
Wi-Fi

Starting at
$81.51
EACH
  • QUANTITY