1-1/4 in. 5 lbs. Box Panning Nail
1-1/4 in. 5 lbs. Box Panning Nail
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1-1/4" sheet metal panning nails
Specifications
- Application:
- Air Conditioning, Heating, Plumbing, Refrigeration
- Gauge (metal):
- 13 ga
- Head Diameter:
- 0.3
- Length:
- 1-1/4 in
- Material:
- Aluminum
- Product Type:
- Nail