DESCRIPTION

  • Each trap is carefully sized, minimizing bothersome clogged trap service calls
  • Full-flow condensate traps
  • SCH 40 PVC pipe

Bramec 1 in. PVC Schedule 40 P-Trap

B16082

Color Finish

 

SPECIFICATIONS

Color Finish
Grey
Inside Diameter
1 in
Material
Plastic
Material Type
PVC
Schedule Class
40

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY