1 lb. Thum-Gum Sealing Compound Bag in Off White

You last purchased this on
 
Bramec Corporation

Thum-Gum™ 1 lb. Thum-Gum Sealing Compound Bag in Off White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bramec Corporation

Thum-Gum™ 1 lb. Thum-Gum Sealing Compound Bag in Off White

  • Fast #
  • Part #B1003
  • Item #233498
  • Manufacturer Part #1003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Greys Select Color Finish Category
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • For plugging openings through foundations
  • For plugging refrigeration tube entry
  • Non-hardening putty for larger sealing jobs
  • Does not contain asbestos
  • Requires Certification

Documents


Specifications

Application:
Glass, Metal, Plastic, Residential, Wood
CARB OTC LEED Compliant:
No
Collection:
Thum-Gum™
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
No
Maximum Temperature:
450
NSF Certified:
No
Odor:
Yes
Product Type:
Sealant
Size:
1 lb
Temperature Range:
Up to 120 Deg F (Up to 49 Deg C)
UL Listed:
No