1 x 3/4 in. Reducing Washer

You last purchased this on
 
Bramec Corporation

1 x 3/4 in. Reducing Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bramec Corporation

1 x 3/4 in. Reducing Washer

  • Fast #
  • Part #B7554
  • Item #152046
  • Manufacturer Part #7554
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1" x 3/4" reducing washer
  • Requires Certification

Specifications

Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Material:
Steel
Product Type:
Reducing Washer