• Cart

DESCRIPTION

  • Clear, tough, flexible tubing
  • Excellent for air conditioning condensate drains

Bramec 100 ft. Vinyl Tube

B51

Diameter:

SPECIFICATIONS

Diameter
3/8 in
Length
100 ft
Material
Plastic
Material Type
Vinyl

Starting at
Call for Pricing
  • QUANTITY