36 in. Air Conditioner Bracket Boxed Pair
36 in. Air Conditioner Bracket Boxed Pair
Frequently Purchased Together
Product Details
- 1/8" thick steel
- Can be mounted at any height
- For hanging air conditioner condensers and heat pumps
- Load restricted by bolt strength or wall load limitation
Documents
Specifications
- Color Finish Name:
- Grey
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Steel
- Size:
- 36 in x 1-1/2 in x 16 in
- Thickness:
- 0.125 in
- Width:
- 1-1/2 in
- Work Load Limit:
- 600 lb