DESCRIPTION

  • 1/8" thick steel
  • Can be mounted at any height
  • For hanging air conditioner condensers and heat pumps
  • Load restricted by bolt strength or wall load limitation

Bramec 42 in. Air Conditioner Bracket Boxed Pair

B19881

Length:

SPECIFICATIONS

Color Finish
Grey
Length
42 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS