DESCRIPTION
- A superior self-adhesive foam insulating tape
- Easily cut and molded
- Helps prevent condensation and dripping
- Works on both hot and cold pipes, as well as around valves and fittings
Bramec Corporation 1/8 x 2 in. Foam Tape
BRA1007
Length:
SPECIFICATIONS
- Length
- 30 ft
- Material
- Foam
- Width
- 2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday