1/8 x 2 in. x 30 ft. Cork Insulation Tape
1/8 x 2 in. x 30 ft. Cork Insulation Tape
Frequently Purchased Together
Product Details
- Can be used on hot or cold pipes
- Won't dry or crack
- Adheres firmly to all metals
- Stops condensation and drips
Specifications
- Application:
- Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 30 ft
- Material:
- Cork
- Product Type:
- Insulation Tape
- Size:
- 30 ft x 2 in
- Thickness:
- 1/8 in
- UL Listed:
- No
- Width:
- 2 in