2 lb. Compound Sealant
Thum-Gum™ 2 lb. Compound Sealant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For plugging openings through foundations
- For plugging refrigeration tube entry
- Non-hardening putty for larger sealing jobs
Specifications
- ASTM:
- ASTM D-217, ASTM D-570
- Application:
- HVAC, Electrical, Plumbing
- CARB OTC LEED Compliant:
- No
- Collection:
- Thum-Gum™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- NSF Certified:
- No
- Product Type:
- Sealant
- SCAQMD Compliant:
- No
- Size:
- 2 lb
- Temperature Range:
- -40 to 250 Deg F
- UL Listed:
- No