24 in. Nylon Strap for 6 in. Duct

Part #B8925  |  Item #296919  |  Manufacturer Part #8925

Call for Pricing

Length:

24 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Length: 24 in

Material: Plastic

Material Type: Nylon