3/4 in. Gas Test Gauge
3/4 in. Gas Test Gauge
Frequently Purchased Together
Product Details
- Easy to read gauges
- 0-15 psi in 1/10 lb dial increments
- Test gas line pressure
- 0-100 psi in 1 lb increments
- Intended for single use only
- 0-60 psi in 1 lb dial increments
- 0-30 psi in 1/4 lb increments
Documents
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Pressure - High:
- 30
- Pressure - Maximum:
- 30 psi
- UL Listed:
- No