1/2 x 3/4 in. Barbed x MPT Reducing Plastic 90 Degree Elbow 4 Pack

You last purchased this on
 
Bramec Corporation

1/2 x 3/4 in. Barbed x MPT Reducing Plastic 90 Degree Elbow 4 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bramec Corporation

1/2 x 3/4 in. Barbed x MPT Reducing Plastic 90 Degree Elbow 4 Pack

  • Fast #
  • Part #B0632
  • Item #2833170
  • Manufacturer Part #0632
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Attractive skin display packaging
  • For vinyl, super tube & other plastic tubing's
  • Requires Certification

Specifications

Application:
Plastic Tubing, Supertube
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Package Quantity:
Count of 4