Bramec Corporation
4 ft. x 3/4 in. 8 ga Whip with Metallic Fitting
Part #B18835 | Item #7542509 | Manufacturer Part #18835
$27.03
EACH
Length:
4 ftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Specifications
Cable or Wire Type: THHN
Diameter: 3/4 in
Length: 4 ft
Wire Gauge: 8 ga