Bramec Corporation
60A Non Fused Metal Disconnect
Part #BRA20650 | Item #7542383 | Manufacturer Part #20650
$19.94
EACH
AMP:
60Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
Specifications
AMP: 60
Height: 2-3/4 in
Length: 7-3/8 in
Phase: Single Phase
UL Listed: Yes
Volts: 240V
Width: 5-1/8 in