DESCRIPTION

  • 5/8" barb x 3/4" mpt
  • Attractive skin display packaging
  • For vinyl, supertube and other plastic tubings
  • Nylon elbow adapter

Bramec Corporation Barbed x MPT Plastic Elbow Adapter

B0625

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Barbed
End Connection 2
MPT
Fitting Size 1
3/4 in
Fitting Size 2
5/8 in
Material
Plastic
Material Type
Nylon
Size
3/4 in x 5/8 in
Type
Reducing