DESCRIPTION

Bramec Corporation Barbed x MPT Plastic Elbow Adapter 4 Pack

B0627

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Barbed
End Connection 2
MPT
End Connections
Barbed x MPT
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
Nylon
Package Quantity
Pack of 4