DESCRIPTION

  • Hundred 1/2" conduit nipples

Bramec Corporation 1/2 in. NIP Stainless Steel Conduit Nipple

B14354

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Stainless Steel