Bramec
Nipper Pipe Cutter in Grey
Part #B0125 | Item #78298 | Manufacturer Part #0125
Call for Pricing
EACH
Cutting Capacity:
1-1/4 inProduct Details
- Cuts all sizes up to 1 1/4" Polyethylene, PVC, ABS and Rubber hose
- Cutters are light and can be handily carried in the back pocket or tool pouch
- Strong nylon handle with replaceable blades
- Cutters do not distort pipe
Specifications
Color Finish: Grey
Cutting Capacity: 1-1/4 in
End Connection 1: [ABS, PVC]
End Connections: ABS;PVC
Material: Plastic
Material Type: Nylon