DESCRIPTION

  • For hanging flex-duct, etc.

Bramec Webbing Hanging Strap

B14932

Length:

SPECIFICATIONS

Color Finish
Black
Length
24 ft
Material
Plastic
Material Type
Polypropylene
Width
1-3/4 in

Starting at
Call for Pricing
  • QUANTITY