Wire 10-2 NM Copper with Ground
Wire 10-2 NM Copper with Ground
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Copper wire
- Meets UL 719 and JC 94B specifications
- Three conductors: Black, White, bare ground
Specifications
- Color Finish Name:
- Yellow
- Length:
- 250 ft
- Material:
- Copper
- UL Listed:
- Yes