DESCRIPTION
- Multi turn 1 piece vinyl faucet water supply line with flange
- One piece design saves installation time and cost
- Precise 8-sided crimp ensures reliable nut-to-hose connections
- Pressure rating: 125 psi maximum
- Reinforced PVC hose engineered to alleviate kinking and crimping
- Temperature rating: 40° F to 140° F
Brass Craft 1/2 in. Compact x FIP Polymer Lavatory Connector with Flange
BOCR19V200AXC
Length:
16 inSPECIFICATIONS
- CSA Certified
- CSA B125.1-2005
- Color Finish
- Polished Chrome
- End Connection 1
- Compression
- End Connection 2
- FIP
- Fitting Size 1
- 1/2 in
- Fitting Size 2
- 1/2 in
- Fitting Sizes
- 1/2 in x 1/2 in
- IAPMO Listed
- Yes
- Lead Law Compliant
- Yes
- Length
- 16 in
- Material
- Brass, Steel
- Maximum Pressure
- 125 psi
- Maximum Temperature
- 140
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday