DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft 1/2 in. FIP x 1/2 in. OD Compression Multi-Turn Angle Supply Stop

BOR37XC

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Valve Size
1/2 in
Valve Type
Angle Supply Stop Valves

Starting at
$41.3
EACH
  • QUANTITY