DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft 1/2 in. Flexible Sweat Lavatory Supply Kit Polished Chrome

BCS400AXC

Length:

12 in

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Length
12 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140

Starting at
$41.2
EACH
  • QUANTITY