DESCRIPTION
- Copper faucet riser
- Cut-to-length for flexible fit
- Pressure rating: 125 psi maximum
- Temperature rating: 40° F to 180° F
Brass Craft 1/2 in. Long Corrugated Lavatory Riser
B315AC
Length:
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1-2005
- CSA Certified
- CSA B125.1
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- OD Tube
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Lead Law Compliant
- Yes
- Length
- 15 in
- Material
- Copper
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday