DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • For use in potable water distribution systems
  • Multi turn straight valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft 1/2 in. Nom Comp Inlet x 1/2 in. OD Comp Outlet Multi Turn Straight Stop

BOCR34X

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
Nom Compression
End Connection 2
OD Compression
Handle Material
Metal
Height
1-3/32 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-3/4 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Specifications
NSF 372
Number of Handles
Single Handle
Origin
Domestic
Recommended Valve Application
Water
Valve Body Style
1 piece
Valve Operator
Handle
Valve Size
1/2 in
Valve Type
Straight Supply Stop Valves
Width
2-1/4 in

Starting at
$52.63
EACH
  • QUANTITY