DESCRIPTION

  • For use in potable water distribution systems
  • One piece body
  • Pressure rating: 125 psi maximum
  • Quarter turn angle ball valve
  • Temperature rating: 40° F to 140° F

Brass Craft 1/2 in. Nom Comp Inlet x 1/4 in. OD Comp Outlet 1/4 Turn Stop

BG2CR09X

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
Nom Compression
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Valve Size
1/2 in, 1/4 in
Valve Type
Angle Supply Stop Valves

Starting at
$38.7
EACH
  • QUANTITY