DESCRIPTION

  • Manufactured with dryseal pipe threads
  • Plated for corrosion resistance
  • Use with natural and LP (propane) gases

Brass Craft 1/2 in. Nom Comp Inlet x 1/4 in. OD Comp Outlet Multi-Turn Angle Stop

BOCR09X

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
Nom Compression
End Connection 2
OD Compression
Height
1-1/8 in
IsAcceptableImage
Lead Law Compliant
Yes
Length
2 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Recommended Valve Application
Gas
Valve Body Style
Angle
Valve Operator
Handle
Valve Size
1/2 in, 5/8 in
Valve Type
Angle Supply Stop Valves
Width
1-1/8 in

Starting at
$26.85
EACH
  • QUANTITY

DOCUMENTS