DESCRIPTION

  • Compatible with copper and PEX (PEX installations require a stainless steel tube insert)
  • Designed, machined and assembled in the USA
  • Lockshield and Loose key help protect against tampering and accidental activation
  • Lockshield with loose key included, helps protect against tampering and accidental activation
  • Multi-turn operation means water flow control with only a few turns of the key
  • No-lead certified

Brass Craft 1/2 in. Nom Comp x 3/8 in. OD Comp Multi-Turn Angle Stop With Loose Key

BSCR19X

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
Nom Compression
End Connection 2
OD Compression
Handle Material
Metal
Height
1-3/32 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-3/4 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Specifications
NSF 372
Number of Handles
Single Handle
Origin
Domestic
Recommended Valve Application
Water
Valve Body Style
Angle
Valve Operator
Handle
Valve Size
1/2 in, 3/8 in
Valve Type
Straight Supply Stop Valves
Width
2-1/4 in

Starting at
$30.02
EACH
  • QUANTITY