DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft 1/2 in. Nominal Compact Angle Lavatory Supply Kit

BOCR19AXC

Length:

15 in

SPECIFICATIONS

CSA Certified
CSA B125.1
Color Finish
Polished Chrome
End Connection 1
Compression
End Connection 2
OD Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
15 in
Material
Brass, Steel
Maximum Pressure
125 psi
Maximum Temperature
140

Starting at
$59.21
EACH
  • QUANTITY

DOCUMENTS