DESCRIPTION

  • For use in exposed locations only to connect water heaters and other water connected devices to the water supply

Brass Craft Kwik-Turn 1/2 in. Nominal Male Sweat Shower Connector

BWD6515

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CSA Certified
CSA B125.1
Collection
Kwik-Turn
End Connection 1
Nom Male Sweat
End Connection 2
NMS
IAPMO Listed
Yes
Material
Copper
Maximum Pressure
125 psi
Maximum Temperature
180
Recommended Valve Application
Water
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$28.41
EACH
  • QUANTITY

DOCUMENTS