DESCRIPTION

  • Blow-out-proof stem assembled from the inside with double o-rings
  • Brass gas ball angle valve
  • For use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • Forged brass body eliminates pinhole leaks
  • Pressure rating: 5 psi maximum
  • Temperature rating: -40° F to 150° F

Brass Craft 1/2 in. OD Compression x FIP Angle Gas Ball Valve

BTBVA88

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
OD Compression
End Connection 2
FIP
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
150
Valve Seat Material
PTFE
Valve Size
1/2 in

Starting at
$46.77
EACH
  • QUANTITY