DESCRIPTION

  • Bends freely without kinking or crimping
  • External corrosion resistance to common household, tile and glass cleaners
  • Requires 1/2" compression elbow fitting to connect to appliance, sold separately

Brass Craft 1/2 in. Polymer Dishwasher Connector

BBL3DWF

Length:

72 in

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Length
72 in
Material
Plastic
Material Type
Polymer

Starting at
$38.37
EACH
  • QUANTITY